Shop All Keyless Lock Parts
Codelocks
Dual Backset Deadbolt, For CL200
Mfr # DB-DB
Zoro # G5754975
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder-Coated
- Material Aluminum, Zinc
- Weather Resistant Yes
- For Use With Mfr No. CL200
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # DB-DB
- Zoro # G5754975
- UPC # 817083022238
- Country of Origin China
- Category Keyless Lock Parts
Details
Finish | Powder-Coated |
Material | Aluminum, Zinc |
Weather Resistant | Yes |
For Use With | Mfr No. CL200 |
Item | Hub Assembly |
Includes | Mounting Hardware |
Product Type | Hub Assembly |
Compatible Manufacturer Model Number | CL200 |
Description
Hub Assembly, For Use With Mfr No. CL200, Finish Powder-Coated, Material Aluminum, Zinc, Weather Resistant Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Protective Case, 19-1/8x14-1/4x5-1/2, 12lb (1419)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (270A72)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (6321.102.L)
- SCHLAGE COMMERCIAL Satin Chrome Strikes 10025626 (10025626)
- CODELOCKS ANSI Mortise Chassis, For CL550 (AMC-FR-G1)
- CODELOCKS Lever Return Spring, For CL4000 (LRS-4000)
- CODELOCKS Battery Override Cap, For KL1000 (BC-1000)
- CODELOCKS Slam Latch, For KL1200, KL1550 (P1000 SL)
- CODELOCKS Battery Holder, For CL5000 (BH-5000/BB)
- CODELOCKS Lever Return Spring, For CL5000 (LRS-5000)
- LOCKNETICS Door Cord, Medium Duty, 20" L (DC-AL-20)
- Codelocks Keyless Lock Parts