Shop All Keyless Lock Parts
Codelocks
Battery Override Cap, For KL1000
Mfr # BC-1000
Zoro # G5754570
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Zinc/Aluminium
- Weather Resistant Yes
- For Use With Mfr No. KL1000
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # BC-1000
- Zoro # G5754570
- UPC # 817083022320
- Country of Origin China
- Category Keyless Lock Parts
Details
Finish | Powder Coated |
Material | Zinc/Aluminium |
Weather Resistant | Yes |
Item | Battery Override Cap |
For Use With | Mfr No. KL1000 |
Includes | Mounting hardware |
Description
Battery Override Cap, For Use With Mfr No. KL1000, Finish Powder Coated, Material Zinc/Aluminium, Weather Resistant Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCI Timers And Timing Modules (TD365)
- TRIMLITE 24" x 80" Primed 1-Panel Shaker Bifold Door and Hardware (2068pri8401BF)
- PRIMELINE TOOLS 7/16 in., Bi-Fold Door Top Pivot and Guide Set (1 Set) (N 7265)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty White (4040XP-REG RH RAL9003)
- CODELOCKS Slam Latch, For KL1200, KL1550 (P1000 SL)
- CODELOCKS Battery Holder, For CL2000 (BH-2000)
- CODELOCKS ANSI Mortise Chassis, For CL550 (AMC-FR-G1)
- CODELOCKS Dual Backset Latch, For CL200 (DB-DL)
- CODELOCKS Lever Return Spring, For CL4000 (LRS-4000)
- CODELOCKS Battery Holder, For CL5000 (BH-5000/BB)
- BOSCH SECURITY Motion Sensor (DS939)
- Codelocks Keyless Lock Parts