Shop All Keyless Lock Parts
Codelocks
Battery Holder, For CL2000
Mfr # BH-2000
Zoro # G5754701
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Zinc/Aluminium
- Includes Mounting hardware
- Weather Resistant Yes
- For Use With Mfr No. CL2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Codelocks
- MFR # BH-2000
- Zoro # G5754701
- UPC # 817083020791
- Country of Origin China
- Category Keyless Lock Parts
Details
Finish | Powder Coated |
Material | Zinc/Aluminium |
Item | Battery Holder |
Includes | Mounting hardware |
Weather Resistant | Yes |
For Use With | Mfr No. CL2000 |
Description
Battery Holder, For Use With Mfr No. CL2000, Finish Powder Coated, Material Zinc/Aluminium, Weather Resistant Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Round Universal Floor Bumper 1-1/2" Bright Chrome (UFB4505U26)
- ZORO SELECT Full Face Aramid Flange Gasket for 2-1/2" Pipe, 1/16" Thick, #150 (BULK-FG-7)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 20mm ID, PK50 (ZUSAH4X20)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 40-HCUSH-AL)
- CODELOCKS Battery Holder, For CL5000 (BH-5000/BB)
- CODELOCKS ANSI Mortise Chassis, For CL550 (AMC-FR-G1)
- CODELOCKS Lever Return Spring, For CL4000 (LRS-4000)
- CODELOCKS Dual Backset Latch, For CL200 (DB-DL)
- CODELOCKS Battery Override Cap, For KL1000 (BC-1000)
- CODELOCKS Slam Latch, For KL1200, KL1550 (P1000 SL)
- LOCKNETICS Door Cord, Heavy Duty (DC-HD-16)
- Codelocks Keyless Lock Parts