Shop All Gear Lockers
Codelocks
Antimicrobial Coated Locker Lock
Mfr # KL1006KIT-SG-RH-Clean
Zoro # G501209855
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver Gray
- Finish Powder Coated
- Includes Hardware Parts
- Hand Right Hand
- Timed Entry Allowance 5 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Codelocks
- MFR # KL1006KIT-SG-RH-Clean
- Zoro # G501209855
- Country of Origin China
- Category Gear Lockers
Dimensions
Outside Width | 2.5 in |
Latch Length | 1.50 in |
Outside Height | 6 in |
Outside Depth | 1.6 in |
Description
Antimicrobial Coated Locker Lock, For Use With Lockers and Cabinets, Access Method Keypad, Usage Security, Handle Type Thumb Turn, Door Thickness 0.25 in to 1 in, Lock Material Zinc Alloy, Finish Powder Coated, Hand Right Hand, Outside Height 6 in, Outside Depth 1.6 in, Outside Width 2.5 in, Latch Length 1.50 in, Keypad Material ABS Plastic, Number of Keys on Keypad 12, Timed Entry Allowance 5 sec, Features Bacteria Killing Coated, Power Source 2 AAA Batteries, Battery Life 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Level Gauge, Tank, 10 In, 2 In NPT (L-2-10)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 29 1/2 in L, 19 1/2 in W, 15 in H (SNT300BL)
- ZORO SELECT 44 in L Drum Gauge Stick for 55 gal Drum, Hardwood, 5/8 in W, 1 gal Increment Marks (GP55-PLAIN)
- AZAR DISPLAYS 2-Piece 12" Metal Wire Hook Plastic Attached Back: 0.187" Dia., PK50 (701212)
- GLOBAL EQUIPMENT Infinity Single Tier 3 Door Locker, 18"Wx18"Dx72"H, Gray, Assembled (493662GY)
- SALSBURY INDUSTRIES Gear Locker, 24Wx76Hx18"D, Mahogany (30078MAH)
- METRO Turnout Gear Storage Rack, Green Epoxy, 24 in D, 74 in H (TFSTATOGR)
- GLOBAL EQUIPMENT Wire Mesh Security Cage Locker, 72"Wx24"Dx72"H, Gray, Unassembled (184096)
- GLOBAL INDUSTRIAL 3-Tier 9 Door Locker, 12Wx15Dx24H, Gray, Unassembled (493414GY)
- LYON Wardrobe Locker, (3) Wide, (6) Tier, Steel, Powder Coated Finish, 36 in W, 18 in D, 78 in H (7GC53623SU)
- SALSBURY INDUSTRIES SalsburyIndustries 99998 Plastic Locker Compartment Shelf (99998)
- Codelocks Gear Lockers