Shop All Gear Lockers
Codelocks
Antimicrobial Coated Locker Lock
Mfr # KL1006KIT-SG-LH-Clean
Zoro # G001209881
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver Gray
- Finish Powder Coated
- Includes Hardware Parts
- Lock Material Zinc Alloy
- Door Thickness 0.25 in to 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # KL1006KIT-SG-LH-Clean
- Zoro # G001209881
- Country of Origin China
- Category Gear Lockers
Dimensions
Outside Height | 6 in |
Outside Width | 2.5 in |
Outside Depth | 1.6 in |
Latch Length | 1.50 in |
Description
Antimicrobial Coated Locker Lock, For Use With Lockers and Cabinets, Access Method Keypad, Usage Security, Handle Type Thumb Turn, Door Thickness 0.25 in to 1 in, Lock Material Zinc Alloy, Finish Powder Coated, Hand Right Hand, Outside Height 6 in, Outside Depth 1.6 in, Outside Width 2.5 in, Latch Length 1.50 in, Keypad Material ABS Plastic, Number of Keys on Keypad 12, Timed Entry Allowance 5 sec, Features Bacteria Killing Coated, Power Source 2 AAA Batteries, Battery Life 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT CASES Perfect Cases BBO-C Octagon Basketball Display Case; Cherry (BBO-C)
- TRITON PRODUCTS 33 In. W x 63 In. H Modular Single LocBoard Storage System (1785)
- BENCHPRO Bin Rail, 48 W x 1-1/2 D x 4 in. H, Blue (B48)
- DAYTON Vertical Drum Lifter/Dispenser, w/Chain (12R541)
- STRONG HOLD Locker (TA-50-TAC-P)
- METRO Turnout Gear Storage Rack, Green Epoxy, 24 in D, 80 in H (TFMOBTOGR)
- METRO Turnout Gear Storage Rack, Green Epoxy, 24 in D, 74 in H (TFSTATOGR)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24D, Vented Door, Blue (72024BL-U)
- GROVES Single Sided Mobile Ready Rack, Chrome, 21 in D, 74 in H (MSS-4/18)
- SALSBURY Salsbury 30096 Master Control Key for Resettable Combination Lock of Open Access Designer Locker & Designer Gear Locker Door (30096)
- LYON TA50 Gear Locker, (1) Tier, (1) Wide, Galvanneal Steel, Gray, Powder Coated Finish, 42 in W, 78 in H (DD1100TA50G)
- Codelocks Gear Lockers