Shop All Gear Lockers
Codelocks
Antimicrobial Coated Locker Lock
Mfr # KL1006KIT-SG-Clean
Zoro # G801209869
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver Gray
- Finish Powder Coated
- Includes Hardware Parts
- Lock Material Zinc Alloy
- Access Method Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # KL1006KIT-SG-Clean
- Zoro # G801209869
- Country of Origin China
- Category Gear Lockers
Dimensions
Latch Length | 1.50 in |
Outside Depth | 1.6 in |
Outside Height | 6 in |
Outside Width | 2.5 in |
Description
Antimicrobial Coated Locker Lock, For Use With Lockers and Cabinets, Access Method Keypad, Usage Security, Handle Type Thumb Turn, Door Thickness 0.25 in to 1 in, Lock Material Zinc Alloy, Finish Powder Coated, Hand Non-Handed, Outside Height 6 in, Outside Depth 1.6 in, Outside Width 2.5 in, Latch Length 1.50 in, Keypad Material ABS Plastic, Number of Keys on Keypad 12, Timed Entry Allowance 5 sec, Features Bacteria Killing Coated, Power Source 2 AAA Batteries, Battery Life 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIDO DESIGNS Lido Designs LB-26-8150A Premium Steel Closet Shelf Hanging Bracket - White (576514)
- 80/20 Slotted Corner Bracket 2 Hole 20mm (14054)
- ANYSIZEBASKET Light Duty Basket: 10Lx6Wx3H, 304 SS, No Handles, Mesh: 2 x .063 (FLB-100060030-N02S)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140ALBK)
- GLOBAL EQUIPMENT Wire Mesh Security Cage Locker, 72"Wx24"Dx72"H, Gray, Unassembled (184096)
- REMCON PLASTICS Remco Plastics 2-Tier 2 Door Box Plastic Locker, 12"W x 15"D x 47"H, Gray, Assembled (15101236001027)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24D, Vented Door, Blue (72024BL-U)
- GLOBAL EQUIPMENT Infinity Single Tier 3 Door Locker, 18"Wx18"Dx72"H, Gray, Assembled (493662GY)
- METRO Turnout Gear Storage Rack, Green Epoxy, 24 in D, 80 in H (TFMOBTOGR)
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-3/20)
- LYON TA50 Gear Locker, (1) Tier, (1) Wide, Galvanneal Steel, Gray, Powder Coated Finish, 42 in W, 78 in H (DD1100TA50G)
- Codelocks Gear Lockers