Shop All Keyless Lock Parts
Codelocks
ANSI Mortise Chassis, For CL550
Mfr # AMC-FR-G1
Zoro # G5754920
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder-Coated
- Material Aluminum, Zinc
- Includes Mounting Hardware
- Weather Resistant Yes
- For Use With CL5250, CL555, CL650, Mfr No. CL550
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # AMC-FR-G1
- Zoro # G5754920
- UPC # 817083021910
- Country of Origin China
- Category Keyless Lock Parts
Details
Finish | Powder-Coated |
Material | Aluminum, Zinc |
Includes | Mounting Hardware |
Weather Resistant | Yes |
For Use With | CL5250, CL555, CL650, Mfr No. CL550 |
Item | Cutout Mortise Lock |
Standards | ANSI UL 86 |
Compatible Manufacturer Model Number | CL5250, CL550, CL555, CL650 |
Product Type | Cutout Mortise Lock |
Description
Cutout Mortise Lock, For Use With CL5250, CL555, CL650, Mfr No. CL550, Finish Powder-Coated, Material Aluminum, Zinc, Weather Resistant Yes, Standards ANSI UL 86, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring Asst, MaxKit, Buna 90A, 1415Pc (5JJT8)
- RUBBER-CAL "Coin-Grip Metallic" PVC Flooring - 2.5 mm x 4 ft x 4 ft - Beige (03-W265)
- PRIME-LINE Screen Tension Spring in Flat Steel, 3-1/8 in. 6 Pack (PL 7758)
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base, Load Capacity: 200 lb (DTS-0)
- CODELOCKS Lever Return Spring, For CL4000 (LRS-4000)
- CODELOCKS Dual Backset Latch, For CL200 (DB-DL)
- CODELOCKS Lever Return Spring, For CL5000 (LRS-5000)
- CODELOCKS Battery Holder, For CL5000 (BH-5000/BB)
- CODELOCKS Slam Latch, For KL1200, KL1550 (P1000 SL)
- CODELOCKS Battery Override Cap, For KL1000 (BC-1000)
- SCHLAGE Indicator (L283-426 619)
- Codelocks Keyless Lock Parts