Shop All Interior Doors
Codel Doors
36"x96"x1-3/4" Primed 2-Panel Interior Shaker 20min Fire Rated 4-9/16" LH Prehung Door
Mfr # 3080134PRI840220MLH10BB4916
Zoro # G406169834
product price: $1,239.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,239.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codel Doors
- MFR # 3080134PRI840220MLH10BB4916
- Zoro # G406169834
- UPC # 840024557551
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 20-Minute Fire Rated 2-Panel Shaker Solid Wood White Primed Smooth MDF Interior Door will enhance the warmth and beauty of any home. Our 2-Panel square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/4 in. thick, solid wood 20-minute fire rated core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. Every 20-minute fire rated door arrives with a door frame, hinges, and a sill to protect your home from a fire. New or old, our shaker panel doors will enhance any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOSS Door Invisible Hinge, 2″ Door Thickness, US19 (220US19)
- PRIME-LINE Lock Cylindr 5Pin 2Keys (E 2000)
- ALL-SOURCE Heavy-Duty Wall Mount Storage Hanger Hook (251399)
- DELTANA Storm Door Latch, Rectangular, Tubular Lock Bright Brass (SDLS480U3)
- CODEL DOORS 34" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2168pri8444)
- CODEL DOORS 26" x 80" Primed 2-Panel Monroe Molded Hollow Core Slab Door (2268MHCMON)
- CODEL DOORS 30" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2668pri8403)
- CODEL DOORS 36" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (3068pri8433GL)
- CODEL DOORS 36" x 80" Primed 2-Panel Shaker Bifold Door and Hardware (3068pri8402BF)
- CODEL DOORS 32" x 80" Primed Plantation Louver Interior Shaker Slab Door (2868pri8730)
- TRIMLITE 30" x 84" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2670pri1501CLET)
- Codel Doors Doors