Shop All Interior Doors
Codel Doors
36"x96"x1-3/4" Primed 1-Panel Interior Shaker 20min Fire Rated 4-9/16" RH Prehung Door
Mfr # 3080134PRI840120MRH15M4916
Zoro # G006169739
product price: $1,210.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,210.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codel Doors
- MFR # 3080134PRI840120MRH15M4916
- Zoro # G006169739
- UPC # 840024555397
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 20-Minute Fire Rated 1-Panel Shaker Solid Wood White Primed Smooth MDF Interior Door will enhance the warmth and beauty of any home. Our 1-Panel square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/4 in. thick, solid wood 20-minute fire rated core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. Every 20-minute fire rated door arrives with a door frame, hinges, and a sill to protect your home from a fire. New or old, our shaker panel doors will enhance any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Roller Assembly, 6-7/16" L x3-13/16" W, PR (B 741)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0L15H626LH)
- PRIME-LINE 1-3/4 in. x 9 in. Stainless Steel Lock and Door Reinforcer, 2-1/8 in (U 9586)
- MSI White Oak 3D Ledger Panel 6 In. X 24 In. Honed Marble Wall Tile, 6PK (ZOR-PNL-0044)
- CODEL DOORS 32" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2880pri8433)
- CODEL DOORS 24" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2068pri1501MIRT)
- CODEL DOORS 30" x 80" Primed 1-Panel Interior Shaker Slab Door with White Lami Glass (2668pri8401GL)
- CODEL DOORS 36" x 80" Primed 3-Panel Craftsman III Molded Hollow Core Bifold Door and Hardware (3068MHCCRABF)
- CODEL DOORS 28" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2468pri8405GL)
- CODEL DOORS 36" x 80" Fir 2-Panel Shaker Bifold Door and Hardware (3068fir8402BF)
- CODEL DOORS 24" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2068pri8401LH10B4916)
- Codel Doors Doors