Shop All Interior Doors
Codel Doors
36" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges
Mfr # 3080pri8401LH1D4916
Zoro # G906169662
product price: $450.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$450.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codel Doors
- MFR # 3080pri8401LH1D4916
- Zoro # G906169662
- UPC # 840024521958
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 1-Panel Shaker Solid Wood White Primed Smooth MDF Interior Door will enhance the warmth and beauty of any home. Our 1-Panel square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. Coming with 4-9/16"" primed jamb to fit most 2 x 4 wall construction and 4 durable black hinges. New or old, our shaker panel doors will enhance any home. New or old, our shaker panel doors will enhance any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Enclosure Lock, Pin, Raw Brass, Lock Type: Dead Bolt (A15481LS)
- ZORO SELECT O-Ring, Dash 207, Viton, 0.13 In., PK25 (U38871.012.0056)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (15395SC-26D-34532)
- LCN 4040XPT-3077T AL Door Closer Arms (4040XPT-3077T 689)
- CODEL DOORS 32" x 96" Primed 1-Panel Interior Shaker Slab Door (2880pri8401)
- CODEL DOORS 36" x 96" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 6-9/16" RH Prehung Door (3080pri1501NPCLETRH156916)
- CODEL DOORS 32" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Mtt Blk Hngs (2868pri8730LH10B4916)
- CODEL DOORS 30" x 84" Primed 2-Panel Interior Shaker Slab Door (2670pri8402)
- CODEL DOORS 34" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2180pri8433)
- CODEL DOORS 34" x 80" x 1-3/8" Primed 6-Panel Colonist Molded Hollow Core 4-9/16" RH Prehung Door (2168MHCCOLRH26D4916)
- TRIMLITE 32"x80"x13/8" Primed 1Lite Clear Tempered Glass Interior French 49/16" RH Prehung Door Matte Hinges (2868pri1501CLETRH10B4916)
- Codel Doors Interior Doors