Shop All Interior Doors
Codel Doors
36" x 84" Primed 2-Panel Interior Shaker Slab Door
Mfr # 3070pri8402
Zoro # G406169032
product price: $406.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$406.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codel Doors
- MFR # 3070pri8402
- Zoro # G406169032
- UPC # 840024516275
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 2-Panel Shaker Solid Wood White Primed Smooth MDF Interior Door will enhance the warmth and beauty of any home. Our 2-Panel square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. New or old, our shaker panel doors will enhance any home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS 8501689 Adjustable Surface Mount Door Closer with Full Cover and Sex Nuts Aluminum (8501689)
- PAWLING End Cap, Silver-Gray, 7-3/4 x 1In (ETC-8C-0-210)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, EPDM (40MPE-200)
- HARDWARE RESOURCES Self-Adjusting Rear Bracket for 303-325, 303-200 and 303FUSFT Series Soft-close Ball Bearings Slides (303FUSFT3)
- CODEL DOORS 32"x96"x1-3/4" Primed 3-Panel Mission Interior Shaker 20min Fire Rated 6-9/16" LH Prehung Door (2880134PRI840320MLH15M6916)
- CODEL DOORS 32" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Mtt Blk Hngs (2868pri8730LH10B4916)
- CODEL DOORS 36" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door (3068pri8730RH26D4916)
- CODEL DOORS 36" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Brushed Chrome Hinges (3070pri8401LH26D4916)
- CODEL DOORS 28" x 80" x 1-3/8" Primed 6-Panel Colonist Molded Hollow Core 4-9/16" RH Prehung Door (2468MHCCOLRH26D4916)
- CODEL DOORS 36" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (3070pri8433)
- TRIMLITE 26"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Black Hinges (2268pri8730RH1D4916)
- Codel Doors Interior Doors