Shop All Interior Doors
Codel Doors
36" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass
Mfr # 3068pri1501RAIT
Zoro # G506168676
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$256.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Codel Doors
- MFR # 3068pri1501RAIT
- Zoro # G506168676
- UPC # 840024590732
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 1-Lite Interior French Door will elevate the style of any home. The ovolo sticking on our French doors provide a traditional look and will make a memorable impression on your home's interior. The rain tempered glass provides an elegant appeal to any home and partial obscurity. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. New or old, our French doors will enhance any home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Cherry contains 42 Slats (SWW84X94X0375CH)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, 2-7/8" D (SS2279PS-EN)
- HARDWARE RESOURCES 6-3/4" Wx6-3/4"Dx4-1/2"H Rubberwood Beaded Rounded Corner Pedestal Foot (PFC-B-RW)
- TRIMLITE 24"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Brushed Chrome Hinges (2068pri8730RH26D4916)
- CODEL DOORS 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Satin Nickel Hinges (2268pri8401LH154916)
- CODEL DOORS 36" x 84" Primed Hardboard Hollow Core Flush Slab Door (3070FHCPHB)
- CODEL DOORS 30" x 80" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" RH Prehung Door (2668pri1501CLETRH10B4916)
- CODEL DOORS 28" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Mtt Blk Hngs (2468pri8730LH10B4916)
- CODEL DOORS 34" x 80" Primed Hardboard Solid Core Flush Slab Door (2168FSCPHB)
- CODEL DOORS 32" x 80" Primed 5-Panel Conmore Molded Hollow Core Slab Door (2868MHCCON)
- CODEL DOORS 32" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (2868pri1310CLETLH10B4916)
- Codel Doors Interior Doors