Shop All Interior Doors
Codel Doors
34"x80"x1-3/8" Primed 3-Panel Equal Panel w/White Lami Glass Interior Shaker 7-1/4" LH Prehung Door
Mfr # 2168pri8433GLLH15714
Zoro # G406157497
product price: $745.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$745.99
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
- Brand Codel Doors
- MFR # 2168pri8433GLLH15714
- Zoro # G406157497
- UPC # 840024539786
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 3-Equal Panel Interior Shaker Glass Door with diffused white laminate glass (white lami) will enhance the warmth and beauty of any home. Our square edge sticking provides a clean look and will make a memorable impression on your home's interior. The White Lami glass provides obscurity, bringing light in while maximizing privacy. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. Coming with 7-1-4" primed jamb to fit most 2 x 6 wall construction and 3 durable satin nickel hinges. New or old, our shaker panel doors will enhance any home.New or old, our shaker panel doors will enhance any home.
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
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (9115A-2x84)
- HES Spacer PlateHES 7000 Series (7000-108)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (312KALH)
- BRINKS Hasp, Double Hinge Steel, Zinc Finish (675-87752)
- CODEL DOORS 30" x 96" x 1-3/8" Primed 3-Panel Equal Panel Interior Shaker 4-9/16" LH Prehung Door w/Black Hinges (2680pri8433LH1D4916)
- CODEL DOORS 32" x 80" Primed 1-Panel Interior Shaker Slab Door with White Lami Glass (2868pri8401GL)
- CODEL DOORS 26" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2280pri8405)
- CODEL DOORS 28" x 80" Fir 3-Panel Mission Interior Shaker Slab Door (2468fir8403)
- CODEL DOORS 18" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 7-1/4" LH Prehung Door with Black Hinges (1668pri8730LH1D714)
- CODEL DOORS 36" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (3068pri8402LH10B4916)
- TRIMLITE 36" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (3080pri8405)
- Codel Doors Interior Doors