Shop All Interior Doors
Codel Doors
34" x 96" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges
Mfr # 2180pri8402LH10B4916
Zoro # G906160058
product price: $450.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$450.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codel Doors
- MFR # 2180pri8402LH10B4916
- Zoro # G906160058
- UPC # 840024522856
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 2-Panel Shaker Solid Wood White Primed Smooth MDF Interior Door will enhance the warmth and beauty of any home. Our 2-Panel square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. Coming with 4-9/16"" primed jamb to fit most 2 x 4 wall construction and 4 durable matte black hinges. New or old, our shaker panel doors will enhance any home. New or old, our shaker panel doors will enhance any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 23" Blue Tip (01-20023B)
- REV-A-SHELF Rev-A-Shelf Pull Out Pot and Pan Organizer for Base Cabinets (GLD-W22-BC-7)
- ABUS Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 13/16 in W (82/90 KA)
- MAG-MATE Block Magnet, Ceramic, 12 lb. Max Pull (5C458)
- CODEL DOORS 36" x 80" Fir 2-Panel Shaker Bifold Door and Hardware (3068fir8402BF)
- CODEL DOORS 32" x 96" Primed 2-Panel Interior Shaker Slab Door (2880pri8402)
- CODEL DOORS 24" x 80" Primed 3-Panel Craftsman III Molded Hollow Core Bifold Door and Hardware (2068MHCCRABF)
- CODEL DOORS 26" x 80" Primed 2-Panel Monroe Molded Hollow Core Slab Door (2268MHCMON)
- CODEL DOORS 34" x 84" Primed Hardboard Hollow Core Flush Slab Door (2170FHCPHB)
- CODEL DOORS 34" x 80" Primed 1-Panel Interior Shaker Slab Door with White Lami Glass (2168pri8401GL)
- CODEL DOORS 28" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2468pri8402RH10B4916)
- Codel Doors Doors