Shop All Interior Doors
Codel Doors
34" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 6-9/16" LH Prehung Door with Matte Black Hinges
Mfr # 2180pri8401LH10B6916
Zoro # G906159298
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$591.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Codel Doors
- MFR # 2180pri8401LH10B6916
- Zoro # G906159298
- UPC # 840024521248
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 1-Panel Shaker Solid Wood White Primed Smooth MDF Interior Door will enhance the warmth and beauty of any home. Our 1-Panel square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. Coming with 6-9/16"" primed jamb to fit most 2 x 6 wall construction and 4 durable matte black hinges. New or old, our shaker panel doors will enhance any home. New or old, our shaker panel doors will enhance any home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 3" Pipe - 1/8" T - #150 (BULK-FG-5341)
- SCHLAGE Grade 1, Single Cyl, C KWY, US4, Rectangle Stk, 6 Pins (B660P 606)
- HARDWARE RESOURCES 1-1/2"x1-1/2" Zinc Plated Corner Brace (9212)
- ZORO SELECT Compress Spring, 7/8x0.045 In, PK5 (1NCL2)
- CODEL DOORS 28" x 96" Primed 2-Panel Carrera Molded Hollow Core Slab Door (2480MHCCAR)
- CODEL DOORS 36" x 80" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (3068pri1501CLETLH26D4916)
- CODEL DOORS 34" x 80" Primed Hardboard Solid Core Flush Slab Door (2168FSCPHB)
- CODEL DOORS 36" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (3068pri1310CLET)
- CODEL DOORS 18" x 80" Primed Hardboard Solid Core Flush Slab Door (1668FSCPHB)
- CODEL DOORS 36" x 80" Primed Plantation Louver over Louver Bifold Door and Hardware (3068pri8730BF)
- SARTODOORS Slab Panel Frosted Glass Lite 30x80 " Planum 2102 Black Matte Finished Modern Pocket Closet Sliding (PLANUM2102S-BLK-30)
- Codel Doors Interior Doors