Shop All Interior Doors
Codel Doors
32"x80"x1-3/4" Primed 3-Panel Equal Panel Interior Shaker 20min Fire Rated 7-1/4" RH Prehung Door
Mfr # 2868134PRI843320MRH26DM714
Zoro # G906167880
product price: $933.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$933.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codel Doors
- MFR # 2868134PRI843320MRH26DM714
- Zoro # G906167880
- UPC # 840024561138
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 20-Minute Fire Rated 3-Panel Shaker Solid Wood White Primed Smooth MDF Interior Door will enhance the warmth and beauty of any home. Our 3-Panel square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/4 in. thick, solid wood 20-minute fire rated core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. Every 20-minute fire rated door arrives with a door frame, hinges, and a sill to protect your home from a fire. New or old, our shaker panel doors will enhance any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Edge Pull Handle, 304 Stainless Steel, Polished, Threaded Holes (SND-120/M)
- ZORO SELECT 1 1/4 in W x 72 in H Steel Continuous Hinge (2ZEU8)
- BALDWIN Estate Lifetime Satin Nickel Hinge Pins and Finials (1035.056.ITIP)
- FATH Hinge (095K4040L00)
- CODEL DOORS 36" x 84" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (3070pri1501CLETLH26D4916)
- CODEL DOORS 34" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2180pri8405)
- CODEL DOORS 36" x 80" Fir 3-Panel Mission Interior Shaker Slab Door (3068fir8403)
- CODEL DOORS 28" x 80" x 1-3/8" Primed Hardboard Solid Core Flush 4-9/16" RH Prehung Door w/Brushed Chrome Hinges (2468FSCPHBRH26D4916)
- CODEL DOORS 30" x 80" Primed 2-Panel Monroe Molded Hollow Core Bifold Door and Hardware (2668MHCMONBF)
- CODEL DOORS 26" x 80" x 1-3/8" Primed 6-Panel Colonist Molded Hollow Core 4-9/16" LH Prehung Door w/Mtt Blk Hngs (2268MHCCOLLH10B4916)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCCAIRH26D4916)
- Codel Doors Doors