Shop All Interior Doors
Codel Doors
32" x 96" Primed 2-Panel Interior Shaker Slab Door
Mfr # 2880pri8402
Zoro # G606162307
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$227.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Codel Doors
- MFR # 2880pri8402
- Zoro # G606162307
- UPC # 840024522771
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 2-Panel Shaker Solid Wood White Primed Smooth MDF Interior Door will enhance the warmth and beauty of any home. Our 2-Panel square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. New or old, our shaker panel doors will enhance any home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wall Mount Bumper Oil Rubbed Bronze (DSW325U10B)
- HILLMAN KeyKrafter House/Office Universal Key Blank 2012 RU7 Single, 4PK (532012)
- APOLLO TILE Bois 23.77in x 47.25in Matte Beige Porcelain Subway Deco Wall and Floor Tile 15.49 sqft/case, 2PK (ZENDECMAP2448)
- ARROW LOCK Knob Lockset, Mechanical, Privacy (MK02BD 26D)
- CODEL DOORS 30" x 80" Fir 2-Panel Shaker Bifold Door and Hardware (2668fir8402BF)
- CODEL DOORS 32" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (2868pri8491)
- CODEL DOORS 36" x 80" Primed Plantation Louver Interior Shaker Slab Door (3068pri8730)
- CODEL DOORS 26" x 80" x 1-3/8" Primed 6-Panel Colonist Molded Hollow Core 4-9/16" RH Prehung Door w/Black Hinges (2268MHCCOLRH1D4916)
- CODEL DOORS 30" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2668pri8402RH10B4916)
- CODEL DOORS 34" x 96" Primed 2-Panel Carrera Molded Hollow Core Slab Door (2180MHCCAR)
- TRIMLITE 24" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2068pri8433GL)
- Codel Doors Doors