Shop All Exterior Doors
Codel Doors
32" x 80" Primed White Shaker Exterior Fiberglass Door
Mfr # 2868LHISPSF5PSHK491610BB
Zoro # G806172953
product price: $759.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$759.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codel Doors
- MFR # 2868LHISPSF5PSHK491610BB
- Zoro # G806172953
- Country of Origin United States
- Category Exterior Doors
Description
CODEL Doors' Fiberglass Front Doors are built to last and our 5-Panel Shaker Exterior Fiberglass door can add substanial curb appeal to your home. This smooth 5-panel shaker fiberglass door . The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB LAB: Best A2 Top Pin .150-12B (100 Polybag)(FN150) (LAB-B12BP1)
- STERLING SEAL & SUPPLY 216 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A216X1000)
- SECURITRON Disc Tumbler Keyed Cam Lock, Keyed Alike, B352B Key, For Material Thickness 1/8 in (CKL)
- CECO Flush Steel Door, 80 in H, 36 in W, 18-gauge, Type: 1 (CHMD x FL30 68 x CYL-CE-18ga)
- CODEL DOORS 36" x 96" Primed White Shaker Exterior Fiberglass Door (3080LHISPSF3PSHK691615M)
- CODEL DOORS 36" x 80" Primed White Shaker Exterior Fiberglass Door (3068RHISPSF5PSHK491610BM)
- CODEL DOORS 36" x 80" Fir Grain Shaker Exterior Fiberglass Door (3068RHISPFGHER2033C691615B)
- CODEL DOORS 36" x 80" Primed White Shaker Exterior Fiberglass Door (3068RHISPSF3PSHK69161DM)
- CODEL DOORS 36" x 80" Primed White Shaker Exterior Fiberglass Door (3068RHISPSF1PSHK491610BM)
- CODEL DOORS 36" x 80" Primed White Shaker Exterior Fiberglass Door (3068LHISPSFHER2033C491626DB)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPSF3PSHK491610BB)
- Codel Doors Doors