Shop All Interior Doors
Codel Doors
32" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door
Mfr # 2868pri8405
Zoro # G806165689
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$213.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Codel Doors
- MFR # 2868pri8405
- Zoro # G806165689
- UPC # 840024511973
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 5-Panel Shaker Solid Wood White Primed Smooth MDF Interior Door will enhance the warmth and beauty of any home. Our 5-Panel square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. New or old, our shaker panel doors will enhance any home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 1-1/4" x 8" Conversion Plate with 86 Cut Out for Pair of Doors (DBS386PC)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Nickel (FE595 PLY619ACC)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF042-061)
- STRYBUC Balance Sash Stop (900-16788)
- CODEL DOORS 30" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2680pri8405)
- CODEL DOORS 32" x 80" Primed 2-Panel Interior Flat Panel Door with Ovolo Bead (2868pri8082)
- CODEL DOORS 26" x 80" x 1-3/8" Primed 2-Panel Carrera Molded Hollow Core 4-9/16" RH Prehung Door w/Stn Nckl Hngs (2268MHCCARRH154916)
- CODEL DOORS 42" x 84 " Primed 2-Panel K-Bar Barn Door with Black Hardware (3670pri8402K-H7MB)
- CODEL DOORS 18" x 80" Primed 5-Panel Conmore Molded Hollow Core Slab Door (1668MHCCON)
- CODEL DOORS 32" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2868pri8433)
- CODEL DOORS 24" x 80" Primed Hardboard Hollow Core Flush Bifold Door and Hardware (2068FHCPHBBF)
- Codel Doors Doors