Shop All Interior Doors
Codel Doors
30" x 96" Primed 3-Panel Mission Interior Shaker Slab Door
Mfr # 2680pri8403
Zoro # G706167332
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$205.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Codel Doors
- MFR # 2680pri8403
- Zoro # G706167332
- UPC # 840024526571
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 3-Panel Mission Solid Wood White Primed Smooth MDF Interior Door will enhance the warmth and beauty of any home. Our 3-Panel square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. New or old, our shaker panel doors will enhance any home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (21B772LWC)
- KABA ILCO Lever Door Holder, Cast Zinc, Sliver, 5"H x 1-27/64"W (IL-KDDH-5-AL)
- EBERHARD MANUFACTURING CO Striker Stud 3/4" Thread (EMC 1T-240-52U ZN)
- DESIGN HARDWARE Door Closer, Aluminum Painted, Regular Arm, Adjustable Size 1-6 (DH-116-AL)
- CODEL DOORS 32" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (2868pri1310CLETLH10B4916)
- CODEL DOORS 24" x 80" Knotty Alder 2-Panel Shaker Bifold Door and Hardware (2068ska8402BF)
- CODEL DOORS 30" x 84" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2670pri1501CLET)
- CODEL DOORS 24" x 80" x 1-3/8" Primed Hardboard Solid Core Flush 4-9/16" RH Prehung Door with Matte Black Hinges (2068FSCPHBRH10B4916)
- CODEL DOORS 32" x 80" Knotty Alder 2-Panel Interior Shaker Slab Door (2868ska8402)
- CODEL DOORS 28" x 80" x 1-3/8" Primed 2-Panel Carrera Molded Hollow Core 7-1/4" RH Prehung Door w/Mtt Blk Hngs (2468MHCCARRH10B714)
- TRIMLITE 32" x 80" Fir 3-Panel Mission Interior Shaker Slab Door (2868fir8403)
- Codel Doors Interior Doors