Shop All Interior Doors
Codel Doors
30" x 80" x 1-3/8" Primed 5-Panel Equal Panel Interior Shaker 7-1/4" RH Prehung Door
Mfr # 2668pri8405RH26D714
Zoro # G906167316
product price: $415.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$415.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codel Doors
- MFR # 2668pri8405RH26D714
- Zoro # G906167316
- UPC # 840024513847
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 5-Panel Shaker Solid Wood White Primed Smooth MDF Interior Door will enhance the warmth and beauty of any home. Our 5-Panel square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. Coming with 7-1/4" primed jamb to fit most 2 x 6 wall construction and 3 durable brushed chrome hinges. New or old, our shaker panel doors will enhance any home. New or old, our shaker panel doors will enhance any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Flat Euro Lever Trim with Return, For 1-3/4 In. to 2 In. Thick Door, RH or RHR, Satin Black Paint (4569-601-119)
- PREMIER LOCK Brass Mortise Entry Right Hand Door Lock Set w/2.75 in. Backset, 2 SC1 Keys and Wide Face Plate-Hex (MR02)
- ZORO SELECT Hard Buna-N O-Ring, Dash 333, PK25 (ZUSAH90333)
- SECURITRON Power Supply, Steel, 14" L, 14" W, 4.75" H (AQD6-16C2)
- CODEL DOORS 30" x 80" Primed 2-Panel Interior Shaker Slab Door (2668pri8402)
- CODEL DOORS 30" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2668pri1310CLET)
- CODEL DOORS 36" x 80" Primed Plantation Louver over Louver Bifold Door and Hardware (3068pri8730BF)
- CODEL DOORS 26" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (2268pri8491)
- CODEL DOORS 32" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2868pri8433GL)
- CODEL DOORS 36" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (3068pri8405GL)
- TRIMLITE Flush Door 28" x 80", Primed White (2468FSCPHBRH1D4916)
- Codel Doors Doors