Shop All Interior Doors
Codel Doors
30" x 80" x 1-3/8" Primed 5-Panel Equal Panel Interior Shaker 4-9/16" RH Prehung Door w/Mtt Blk Hngs
Mfr # 2668pri8405RH10B4916
Zoro # G206166774
product price: $379.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$379.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codel Doors
- MFR # 2668pri8405RH10B4916
- Zoro # G206166774
- UPC # 840024512086
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 5-Panel Shaker Solid Wood White Primed Smooth MDF Interior Door will enhance the warmth and beauty of any home. Our 5-Panel square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. Coming with 4-9/16"" primed jamb to fit most 2 x 4 wall construction and 3 durable matte black hinges. New or old, our shaker panel doors will enhance any home. New or old, our shaker panel doors will enhance any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Strips Mounting 25.4Mmx7.62Cm (414H-ST)
- EBERHARD MANUFACTURING CO Center Only, 2 Point (Eberhard Only) (EMC 5646-50 ZN)
- GLIDERITE HARDWARE 1-1/8 in. Oil Rubbed Bronze Hammered Cabinet Knob, 5PK (5080-ORB-5)
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Royal Gold Contemporary Cabinet Pull (BP886496162)
- CODEL DOORS 30" x 80" Primed 1-Lite Interior French Slab Door with Satin Etch Tempered Glass (2668pri1501SATT)
- CODEL DOORS 36" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (3068pri1501MIRT)
- CODEL DOORS 18" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (1668pri8405GL)
- CODEL DOORS 24" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2068pri8444)
- CODEL DOORS 36" x 80" Fir 2-Panel Shaker Bifold Door and Hardware (3068fir8402BF)
- CODEL DOORS 30" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 7-1/4" RH Prehung Door w/Mtt Blk Hngs (2668pri8730RH10B714)
- RENIN Renin 72 in. x 80 1/2 in. Provincial 8-Lite Design Pivot Door (PV3340PWFGE072080)
- Codel Doors Doors