Shop All Interior Doors
Codel Doors
30" x 80" x 1-3/8" Primed 4-Panel Equal Panel Interior Shaker 4-9/16" RH Prehung Door w/Black Hinges
Mfr # 2668pri8444RH1D4916
Zoro # G406168547
product price: $374.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$374.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codel Doors
- MFR # 2668pri8444RH1D4916
- Zoro # G406168547
- UPC # 840024509048
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 4-Panel Shaker Solid Wood White Primed Smooth MDF Interior Door will enhance the warmth and beauty of any home. Our 4-Panel square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. Coming with 4-9/16"" primed jamb to fit most 2 x 4 wall construction and 3 durable black hinges. New or old, our shaker panel doors will enhance any home. New or old, our shaker panel doors will enhance any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Inch Series Die Spring, PK3 (105508)
- ZORO SELECT Backup Ring, 0.053W, 0.327 ID, PK100 (3GCH7)
- DELTANA Storm Door Latch, Rectangular, Tubular Lock Oil Rubbed Bronze (SDLS480U10B)
- MSI Stableton 7 in. x 48 in. Rigid Core Click Lock Luxury Vinyl Plank Flooring, 26.14 sq ft, 11PK (ZOR-LVR-0191)
- CODEL DOORS 28" x 80" Fir 1-Panel Interior Shaker Slab Door (2468fir8401)
- CODEL DOORS 28" x 84" Primed 2-Panel Carrera Molded Hollow Core Slab Door (2470MHCCAR)
- CODEL DOORS 24" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2068pri8444)
- CODEL DOORS 30" x 80" Primed 4-Panel Equal Panel Shaker Bifold Door and Hardware (2668pri8444BF)
- CODEL DOORS 32" x 80" Primed 2-Panel Monroe Molded Hollow Core Slab Door (2868MHCMON)
- CODEL DOORS 32"x80"x1-3/4" Primed 1-Panel Interior Shaker 20min Fire Rated 4-9/16" RH Prehung Door (2868134PRI840120MRH1DB4916)
- RENIN Renin 60 in. x 80 1/2 in. Trident Double-K Design Bypass Door (EU3290SVSVE060080)
- Codel Doors Doors