Shop All Interior Doors
Codel Doors
30" x 80" x 1-3/8" Primed 3-Panel Equal Panel Interior Shaker 4-9/16" LH Prehung Door w/Black Hinges
Mfr # 2668pri8433LH1D4916
Zoro # G606167517
product price: $473.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$473.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codel Doors
- MFR # 2668pri8433LH1D4916
- Zoro # G606167517
- UPC # 840024504968
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 3-Panel Shaker Solid Wood White Primed Smooth MDF Interior Door will enhance the warmth and beauty of any home. Our 3-Panel square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. Coming with 4-9/16"" primed jamb to fit most 2 x 4 wall construction and 3 durable black hinges. New or old, our shaker panel doors will enhance any home. New or old, our shaker panel doors will enhance any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Threshold Replacement Insert, 38 in L, 114 in W, Vinyl, Gray (13524)
- RANDALL 5" Wide x 1/2" High Corrugated Aluminum Threshold (48 3/4" Long) (4 FT A-78)
- MIDWEST FASTENER 5/16" Black Plastic Offset Window Clips 25PK (72031)
- JACKSON Dark Bronze Right Side Body and Arm Assembly for 1085 Series Concealed Vertical Rod Device (30982313)
- CODEL DOORS 34" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Stn Nckl Hngs (2168pri8730RH154916)
- CODEL DOORS 34" x 80" Fir 1-Panel Interior Shaker Slab Door (2168fir8401)
- CODEL DOORS 30" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Mtt Blk Hngs (2668pri8730RH10B4916)
- CODEL DOORS 28" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2468pri8444)
- CODEL DOORS 28" x 80" x 1-3/8" Primed 6-Panel Colonist Molded Hollow Core 4-9/16" RH Prehung Door (2468MHCCOLRH26D4916)
- CODEL DOORS 28" x 84" Primed Hardboard Hollow Core Flush Slab Door (2470FHCPHB)
- CODEL DOORS 36" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (3068pri1310CLETLH26D4916)
- Codel Doors Interior Doors