Shop All Interior Doors
Codel Doors
30" x 80" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" RH Prehung Door
Mfr # 2668pri1501CLETRH10B4916
Zoro # G106159258
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$369.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Codel Doors
- MFR # 2668pri1501CLETRH10B4916
- Zoro # G106159258
- UPC # 840024582010
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 1-Lite Interior French Door will elevate the style of any home. The ovolo sticking on our French doors provide a traditional look and will make a memorable impression on your home's interior. The rain tempered glass provides an elegant appeal to any home and partial obscurity. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. Our prehung doors are attached to a 4-9/16" thick primed door jamb to fit most 2 x 4 wall construction and 3 durable matte black hinges. New or old, our shaker panel doors will enhance any home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Surface Exit Device, Cyl. Dogging, 36", US28 (V40 CD 628 99 36)
- SCHLAGE Hospital Push/Pull Latch (HL6-2 626)
- PEMKO S773BL17 17' Adhesive Perimeter Gasketing Black (S773BL17)
- EKENA MILLWORK Plymouth Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48PLY)
- CODEL DOORS 36" x 84" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (3070pri1501CLETLH26D4916)
- CODEL DOORS 32" x 80" x 1-3/8" Primed Hardboard Solid Core Flush 4-9/16" LH Prehung Door w/Brushed Chrome Hinges (2868FSCPHBLH26D4916)
- CODEL DOORS 28" x 80" Fir 3-Panel Mission Interior Shaker Slab Door (2468fir8403)
- CODEL DOORS 30" x 84" Primed 2-Panel Interior Shaker Slab Door (2670pri8402)
- CODEL DOORS 30" x 96" x 1-3/8" Primed 3-Panel Equal Panel Interior Shaker 4-9/16" LH Prehung Door w/Black Hinges (2680pri8433LH1D4916)
- CODEL DOORS 36" x 80" Primed 1-Panel 2-Step Shaker Bifold Door and Hardware (3068pri8491BF)
- CODEL DOORS 24" x 80" Fir 2-Panel Shaker Bifold Door and Hardware (2068fir8402BF)
- Codel Doors Doors