Shop All Interior Doors
Codel Doors
26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Black Hinges
Mfr # 2268pri8401RH1D4916
Zoro # G506159872
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$263.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Codel Doors
- MFR # 2268pri8401RH1D4916
- Zoro # G506159872
- UPC # 840024501066
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 1-Panel Shaker Solid Wood White Primed Smooth MDF Interior Door will enhance the warmth and beauty of any home. Our 1-Panel square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. Coming with 4-9/16"" primed jamb to fit most 2 x 4 wall construction and 3 durable black hinges. New or old, our shaker panel doors will enhance any home. New or old, our shaker panel doors will enhance any home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC116R689LH)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Doorbell Extender w/Receiver (STI-3300)
- USA INDUSTRIALS Silicone O-Ring, Dash 011, PK25 (ZUSAS70FDA011)
- ACOUSTIC CEILING PRODUCTS Genesis Smooth Pro PVC Ceiling Tile, Waterproof & Washable, 2'L X 4'W, White - 10/Case (745-00)
- CODEL DOORS 32" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Satin Nickel Hinges (2868pri8401RH154916)
- CODEL DOORS 24" x 84" Primed 1-Panel Interior Shaker Slab Door (2070pri8401)
- CODEL DOORS 28" x 84" Primed Hardboard Hollow Core Flush Slab Door (2470FHCPHB)
- CODEL DOORS 28" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Mtt Blk Hngs (2468pri8730LH10B4916)
- CODEL DOORS 24" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2068pri1310CLET)
- CODEL DOORS 32" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (2868pri1310CLETLH154916)
- CODEL DOORS 32" x 80" Primed Hardboard Solid Core Flush Slab Door (2868FSCPHB)
- Codel Doors Doors