Shop All Interior Doors
Codel Doors
26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Brushed Chrome Hinges
Mfr # 2268pri8401LH26D4916
Zoro # G506159414
product price: $303.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$303.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codel Doors
- MFR # 2268pri8401LH26D4916
- Zoro # G506159414
- UPC # 840024501462
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 1-Panel Shaker Solid Wood White Primed Smooth MDF Interior Door will enhance the warmth and beauty of any home. Our 1-Panel square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. Coming with 4-9/16"" primed jamb to fit most 2 x 4 wall construction and 3 durable brushed chrome hinges. New or old, our shaker panel doors will enhance any home. New or old, our shaker panel doors will enhance any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG SALES 2.5 in. Steel Zinc-Plated Door Removable Pin Hinges, 2PK (5701784)
- ESSEX Control Module, 12-24VAC/DC (CM-265)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (BNYLC36)
- KIPP Pin Retaining Cables with eye (K0367.0150)
- CODEL DOORS 32" x 80" Primed Hardboard Solid Core Flush Slab Door (2868FSCPHB)
- CODEL DOORS 24" x 84" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2070pri1501CLET)
- CODEL DOORS 18" x 96" Primed Hardboard Hollow Core Flush Slab Door (1680FHCPHB)
- CODEL DOORS 24" x 84" Primed 2-Panel Monroe Molded Hollow Core Slab Door (2070MHCMON)
- CODEL DOORS 34" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2180pri8405)
- CODEL DOORS 30" x 80" Knotty Alder 1-Panel Interior Shaker Slab Door (2668ska8401)
- TRIMLITE Molded Door 30" x 80", Primed White (2668MHCMAD)
- Codel Doors Doors