Shop All Interior Doors
Codel Doors
26" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door
Mfr # 2268pri8405
Zoro # G806161315
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$188.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Codel Doors
- MFR # 2268pri8405
- Zoro # G806161315
- UPC # 840024511959
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 5-Panel Shaker Solid Wood White Primed Smooth MDF Interior Door will enhance the warmth and beauty of any home. Our 5-Panel square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. New or old, our shaker panel doors will enhance any home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 0.23 in. x 250 ft. Roll Gray Spline 1 Roll (P 7705)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (300) KA Blue)
- JACKSON Satin Aluminum Right Side Body and Arm Assembly for Left Hand Reverse 1095 Panic Exit Device (30991628)
- DON-JO 1-5/8" x 4-1/2" Filler Plate for Frame Hinge Cut Out (FF45PC)
- CODEL DOORS 30" x 80" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" RH Prehung Door (2668pri1501CLETRH10B4916)
- CODEL DOORS 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Satin Nickel Hinges (2268pri8401RH154916)
- CODEL DOORS 30" x 80" Primed 2-Panel Interior Flat Panel Door with Ovolo Bead (2668pri8082)
- CODEL DOORS 34" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2168pri8444)
- CODEL DOORS 34" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2168pri8433GL)
- CODEL DOORS 36" x 80" Primed 5-Panel Rockport Molded Hollow Core Bifold Door and Hardware (3068MHCROCBF)
- CODEL DOORS 28" x 80" Primed 5-Panel Conmore Molded Hollow Core Slab Door (2468MHCCON)
- Codel Doors Doors