Shop All Interior Doors
Codel Doors
24" x 96" x 1-3/8" Primed 5-Panel Equal Panel Interior Shaker 7-1/4" LH Prehung Door
Mfr # 2080pri8405LH26D714
Zoro # G806165504
product price: $543.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$543.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codel Doors
- MFR # 2080pri8405LH26D714
- Zoro # G806165504
- UPC # 840024528087
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 5-Panel Shaker Solid Wood White Primed Smooth MDF Interior Door will enhance the warmth and beauty of any home. Our 5-Panel square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. Coming with 7-1/4" primed jamb to fit most 2 x 6 wall construction and 4 durable brushed chrome hinges. New or old, our shaker panel doors will enhance any home. New or old, our shaker panel doors will enhance any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Deadbolt, HD, Satin Chrome, 6 Pins (B560P 626)
- FIRST CHOICE CVR Panic Exit Device x 42" x Black x with cylinder kit (FCH-369242-BL)
- EMTEK Oil Rubbed Bronze Latch EMPP10B (EMPP10B)
- KIPP Leveling Set With Spherical Washer, D=17, 5 Carbon Steel, D2= 45 (K0695.0716)
- CODEL DOORS 24" x 84" Primed 1-Panel Interior Shaker Slab Door (2070pri8401)
- CODEL DOORS 30" x 80" Primed 4-Panel Equal Panel Shaker Bifold Door and Hardware (2668pri8444BF)
- CODEL DOORS 32" x 96" x 1-3/8" Primed 3-Panel Equal Panel Interior Shaker 4-9/16" LH Prehung Door w/Black Hinges (2880pri8433LH1D4916)
- CODEL DOORS 18" x 80" Primed 1-Panel Interior Shaker Slab Door with White Lami Glass (1668pri8401GL)
- CODEL DOORS 26" x 80" x 1-3/8" Primed 1-Panel Interior Flat Panel Door with Ovolo Bead 7-1/4" RH Prehung Door (2268pri8020RH1D714)
- CODEL DOORS 36"x96"x1-3/4" Primed 1-Panel Interior Shaker 20min Fire Rated 4-9/16" RH Prehung Door (3080134PRI840120MRH15M4916)
- TRIMLITE 18" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (1668pri8491)
- Codel Doors Interior Doors