Shop All Interior Doors
Codel Doors
24" x 80" x 1-3/8" Primed 4-Panel Equal Panel Interior Shaker 4-9/16" LH Prehung Door w/Mtt Blk Hngs
Mfr # 2068pri8444LH10B4916
Zoro # G106161411
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$363.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Codel Doors
- MFR # 2068pri8444LH10B4916
- Zoro # G106161411
- UPC # 840024508027
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 4-Panel Shaker Solid Wood White Primed Smooth MDF Interior Door will enhance the warmth and beauty of any home. Our 4-Panel square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. Coming with 4-9/16"" primed jamb to fit most 2 x 4 wall construction and 3 durable matte black hinges. New or old, our shaker panel doors will enhance any home. New or old, our shaker panel doors will enhance any home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Knob 1-1/2 Inch Diameter (P2163-OBH)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICCR26D)
- ZORO SELECT 2 in W x 48 in H Aluminum Continuous Hinge (2ZGC7)
- NATIONAL HARDWARE Hinge Nrw Zinc Plated 2-1/2In (N146-241)
- CODEL DOORS 30" x 84" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" RH Prehung Door (2670pri1501CLETRH1D4916)
- CODEL DOORS 30" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Stn Nckl Hngs (2668pri8730RH154916)
- CODEL DOORS 18" x 80" x 1-3/8" Primed Hardboard Hollow Core Flush 4-9/16" RH Prehung Door w/Satin Nickel Hinges (1668FHCPHBRH154916)
- CODEL DOORS 34" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Stn Nckl Hngs (2168pri8730RH154916)
- CODEL DOORS 36" x 80" Fir 1-Panel Interior Shaker Slab Door (3068fir8401)
- CODEL DOORS 30" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" RH Prehung Door (2668pri1310CLETRH26D4916)
- SARTODOORS Sliding French Double Pocket Doors 60 x 96in, Lucia 8831 White Silk, Kit Trims Rail Hardware (LUCIA8831DP-WS-6096)
- Codel Doors Doors