Shop All Interior Doors
Codel Doors
24" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 7-1/4" LH Prehung Door
Mfr # 2068pri1310CLETLH15714
Zoro # G906163745
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$395.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Codel Doors
- MFR # 2068pri1310CLETLH15714
- Zoro # G906163745
- UPC # 819744012152
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 10-Lite Interior French Door will elevate the style of any home. Our ovolo sticking on our woodbar French doors provide a traditional look and will make a memorable impression on your home's interior. The clear tempered glass provides an elegant appeal to any home. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. Our prehung doors are attached to a 7-1/4" thick primed door jamb to fit most 2 x 6 wall construction and 3 durable satin nickel hinges. New or old, our shaker panel doors will enhance any home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Silver (0485-821)
- RCI Maglocks (8371 SCS 28)
- RICHELIEU 8inch 203 mm Center to Center Tubular BacktoBack Pull for Glass Shower Door, OilRubbed Bronze (SDTRDB07508ORB)
- ALL-SOURCE Heavy-Duty Wall Mount Storage Hanger Hook (251399)
- CODEL DOORS 26" x 80" x 1-3/8" Primed 6-Panel Colonist Molded Hollow Core 4-9/16" LH Prehung Door (2268MHCCOLLH154916)
- CODEL DOORS 28" x 80" x 1-3/8" Primed 2-Panel Carrera Molded Hollow Core 6-9/16" LH Prehung Door w/Mtt Blk Hngs (2468MHCCARLH10B6916)
- CODEL DOORS 30" x 80" Fir 2-Panel Interior Shaker Slab Door (2668fir8402)
- CODEL DOORS 24" x 80" x 1-3/8" Primed 4-Panel Equal Panel Interior Shaker 4-9/16" LH Prehung Door w/Mtt Blk Hngs (2068pri8444LH10B4916)
- CODEL DOORS 24" x 84" Primed Hardboard Hollow Core Flush Slab Door (2070FHCPHB)
- CODEL DOORS 34" x 80" x 1-3/8" Primed 2-Panel Monroe Molded Hollow Core 4-9/16" RH Prehung Door w/Mtt Blk Hngs (2168MHCMONRH10B4916)
- CODEL DOORS 32" x 80" Primed 2-Panel Interior Flat Panel Door with Ovolo Bead (2868pri8082)
- Codel Doors Interior Doors