Shop All Interior Doors
Codel Doors
24" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door
Mfr # 2068pri1310CLETLH154916
Zoro # G306163635
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$322.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Codel Doors
- MFR # 2068pri1310CLETLH154916
- Zoro # G306163635
- UPC # 819744011957
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 10-Lite Interior French Door will elevate the style of any home. Our ovolo sticking on our woodbar French doors provide a traditional look and will make a memorable impression on your home's interior. The clear tempered glass provides an elegant appeal to any home. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. Our prehung doors are attached to a 4-9/16" thick primed door jamb to fit most 2 x 4 wall construction and 3 durable satin nickel hinges. New or old, our shaker panel doors will enhance any home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Continuous Hinges (780-224HD 85 CLR)
- COMPONENT HARDWARE Extruded Aluminum Sliding Door Track 144 (B57-0144)
- BALDWIN Estate Oil Rubbed Bronze Latches (8208.102.DB)
- BEA Single Gang Switch, Square, 4in.x4in. (10PBDGP1)
- CODEL DOORS 34" x 80" Primed 2-Panel Monroe Molded Hollow Core Slab Door (2168MHCMON)
- CODEL DOORS 36" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door (3068pri8405)
- CODEL DOORS 24" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Black Hinges (2068pri8730RH1D4916)
- CODEL DOORS 34" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (2168pri8491)
- CODEL DOORS 36"x96"x1-3/4" Primed 1-Panel Interior Shaker 20min Fire Rated 4-9/16" RH Prehung Door (3080134PRI840120MRH15M4916)
- CODEL DOORS 18" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (1668pri8401LH1D4916)
- CODEL DOORS 36" x 80" Fir 2-Panel Shaker Bifold Door and Hardware (3068fir8402BF)
- Codel Doors Interior Doors