Shop All Interior Doors
Codel Doors
24" x 80" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door
Mfr # 2068pri1501CLETLH10B4916
Zoro # G306164489
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$376.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Codel Doors
- MFR # 2068pri1501CLETLH10B4916
- Zoro # G306164489
- UPC # 840024581976
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 1-Lite Interior French Door will elevate the style of any home. The ovolo sticking on our French doors provide a traditional look and will make a memorable impression on your home's interior. The rain tempered glass provides an elegant appeal to any home and partial obscurity. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. Our prehung doors are attached to a 4-9/16" thick primed door jamb to fit most 2 x 4 wall construction and 3 durable matte black hinges. New or old, our shaker panel doors will enhance any home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Folding Pull Handle, 304 Stainless Steel, Natural, Weld-On (PH-0298)
- SPEC Extension Spring, Stainless Steel, PK5 (E03600491000S)
- EKENA MILLWORK SAMPLE - 2 1/8"H x 1/4"P x 12"L Ribbon Pierced Panel Moulding (SAMPLE-PML02X01RI)
- CODEL DOORS 28" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2468pri1310CLET)
- CODEL DOORS 36" x 80" Primed 2-Panel Carrera Molded Hollow Core Bifold Door and Hardware (3068MHCCARBF)
- CODEL DOORS 30" x 84" x 1-3/8" Primed 3-Panel Equal Panel Interior Shaker 7-1/4" RH Prehung Door w/Mtt Blk Hngs (2670pri8433RH10B714)
- CODEL DOORS 28" x 96" Primed Hardboard Hollow Core Flush Slab Door (2480FHCPHB)
- CODEL DOORS 36"x80"x1-3/8" Primed 5-Panel Equal Panel w/White Lami Glass Interior Shaker 4-9/16" RH Prehung Door (3068pri8405GLRH10B4916)
- CODEL DOORS 36" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (3068pri8433GL)
- CODEL DOORS 24" x 84" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2070pri1501CLET)
- CODEL DOORS 30" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2668pri1310CLET)
- Codel Doors Interior Doors