Shop All Interior Doors
Codel Doors
24" x 80" Knotty Alder 3-Panel Mission Interior Shaker Slab Door
Mfr # 2068ska8403
Zoro # G906165435
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$348.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Codel Doors
- MFR # 2068ska8403
- Zoro # G906165435
- UPC # 840024550903
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 3-Panel Solid Wood Knotty Alder Interior Door will enhance the warmth and beauty of any home. Our square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. Select grade Knotty Alder veneers makes door ready to be stained any color. New or old, our shaker panel doors will enhance any home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, NS, 1A1C1, Best, PK50 (1A1C1)
- PEMKO Saddle Threshold, Aluminum Finish, 5" W (271A48)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Antique Brass 6" (6SBCS5)
- PRIMELINE TOOLS Almond Diecast, Inside and Outside Mortise Style Patio Door Handles (Single Pack) (C 1327)
- CODEL DOORS 30" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (2668pri1501RAIT)
- CODEL DOORS 36" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (3080pri8433)
- CODEL DOORS 36" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (3080pri8401LH1D4916)
- CODEL DOORS 34" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2168pri8433)
- CODEL DOORS 34" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Stn Nckl Hngs (2168pri8730RH154916)
- CODEL DOORS 36" x 96" x 1-3/8" Primed Hardboard Hollow Core Flush 4-9/16" RH Prehung Door w/Satin Nickel Hinges (3080FHCPHBRH154916)
- TRIMLITE Molded Door 36" x 96", Primed White (3080MHCMAD)
- Codel Doors Doors