Shop All Barcode Readers & Accessories
Code
Power Supply US for Code Reader Barcode Scanner
Mfr # 176509
Zoro # G408584703
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Depth 2.5 in
- For Use With CR2700 Quad Bay Battery Charger
- Color Black
- Size 1.5 in H x 3 in W x 2.5 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Code
- MFR # 176509
- Zoro # G408584703
- UPC # 888434623992
- Country of Origin China
- Category Barcode Readers & Accessories
Dimensions
Width | 3 in |
Depth | 2.5 in |
Size | 1.5 in H x 3 in W x 2.5 in D |
Height | 1.5 in |
Details
For Use With | CR2700 Quad Bay Battery Charger |
Color | Black |
Item | Power Supply |
Description
Code US Power Supply. 100 Watts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Universal Reversible USB 2.0 Cable, Reversible A to 5-Pin Mini B M/M, 6 ft, Black (UR030-006)
- HONEYWELL 1470G Scanner Usb Cbl Stand (1470G2D-2USB-1-N)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces SigmasTek PowerSonic PS-1250-F1 - 4 Pack (ML5-12MP4184744)
- CHIEF MANUFACTURING Fixed Pipe 6 (CMS006)
- CODE Inductive Charging Station Base Mount for CR2700 Barcode Scanner (176512)
- CODE USB to RJ45 6' Cable for Code Reader Barcode Scanner (176506)
- CODE USB to Micro USB 6' Cable for Code Reader Barcode Scanner (176508)
- CODE CR950 Handheld Wired Barcode Scanner - 1D, 2D, QR Code (176522)
- ZEBRA TECHNOLOGIES Zebra CBA-U21-S07ZBR 7' Straight Shielded USB Series A Connector (105U21S07ZBR)
- HONEYWELL 1950H Healthcare Scanner Usb C (1950HHD-5USB-N)
- ZEBRA PEN DS9308-SR SCANNER W/ USB CABLE (DS9308-SR4U2100AZW)
- Code Barcode Readers & Accessories