Shop All Barcode Readers & Accessories
Code
Inductive Charging Station Wall Mount for CR2700 Barcode Scanner
Mfr # 176521
Zoro # G808584600
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CR2700 Inductive Charging Station (151789)
- Width 2.9 in
- Height 3.25 in
- Color Dark Gray
- Size 3.25 in H x 2.9 in W x 3.25 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Code
- MFR # 176521
- Zoro # G808584600
- UPC # 888434624111
- Country of Origin Malaysia
- Category Barcode Readers & Accessories
Dimensions
Width | 2.9 in |
Height | 3.25 in |
Size | 3.25 in H x 2.9 in W x 3.25 in D |
Depth | 3.25 in |
Details
Item | Mounting Bracket |
For Use With | CR2700 Inductive Charging Station (151789) |
Color | Dark Gray |
Description
Keep your CR2700 inductive charging station steady and right where you need it with this sturdy wall mount. For use with the CR2700 Inductive Charging Station.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Under Desk Keyboard Drawer, 23w x 14d, Black (KD45)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Invacare Pronto M41 Wheelchair - 2 Pack (ML35-12GELMP2494)
- SPECO TECHNOLOGIES Speaker, 1.2 lb., Black, 88dB (CBS240)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 10Ft- Gray (100606GY)
- CODE CR2700 Handheld Wireless Handle Barcode Scanner with Charging Station Bluetooth (176516)
- CODE CR950 Handheld Wired Barcode Scanner - 1D, 2D, QR Code (176522)
- CODE CR1500 Handheld Wired Barcode Scanner - 1D, 2D, QR Code (176510)
- CODE USB to RJ45 6' Cable for Code Reader Barcode Scanner (176506)
- SQUIDS BY ERGODYNE 5542 L Gray Phone Style Scanner Holster with Belt Loop (5542L)
- SQUIDS BY ERGODYNE 5543 S Gray Handheld Barcode Scanner Mount Holder (5543S)
- HONEYWELL MOBILITY & SCANNING Honeywell Voyager 1400G Omnidirectional Scanner w/ Usb Kit. Includes (1400G2D-2USB)
- Code Barcode Readers & Accessories