Shop All Barcode Readers & Accessories
Code
Inductive Charging Station for CR2700 Barcode Scanner
Mfr # 176519
Zoro # G408584666
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8 in
- Height 2 in
- For Use With CR2700 Scanner
- Color Light Gray
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Code
- MFR # 176519
- Zoro # G408584666
- UPC # 888434624098
- Country of Origin Malaysia
- Category Barcode Readers & Accessories
Dimensions
Depth | 8 in |
Height | 2 in |
Width | 9 in |
Size | 2 in H x 9 in W x 8 in D |
Details
For Use With | CR2700 Scanner |
Color | Light Gray |
Item | Charger |
Description
Keep your CR2700 charged with this inductive charging station. Inductive charging eliminates exposed metal and related contact failure caused by chemical wipe-downs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVA LAVA HD-2605 ULTRA UHF - VHF HDTV Antenna with Remote Control (HD-2605 ULTRA)
- ENERGIZER Industrial C Alkaline Battery, 12 PK (EN93)
- MIGHTY MAX BATTERY 12V 7Ah Solex BD127 SB1270 Alarm Back Up Battery - 2 Pack (ML7-12MP236813)
- JENSEN Bluetooth CD Music System (JBS-210T2)
- CODE Inductive Charging Station Base Mount for CR2700 Barcode Scanner (176512)
- CODE CR950 Handheld Wired Barcode Scanner - 1D, 2D, QR Code (176522)
- CODE USB to RJ45 6' Cable for Code Reader Barcode Scanner (176506)
- CODE USB to Micro USB 6' Cable for Code Reader Barcode Scanner (176508)
- SQUIDS BY ERGODYNE 5541 L Gray Handheld Barcode Scanner Holster with Belt Clip (5541L)
- ADESSO PUBLISHING Adesso Impact Resistant, Antimicrobial Waterproof Bluetooth Ccd (NUSCAN4100B)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (LI3678-SR0F003VZWW)
- Code Barcode Readers & Accessories