Shop All Barcode Readers & Accessories
Code
Inductive Charging Station Base Mount for CR2700 Barcode Scanner
Mfr # 176512
Zoro # G108584713
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- For Use With CR2700 Inductive Charging Station (#151789)
- Height 0.83 in
- Width 3.7 in
- Size 0.83 in H x 3.7 in W x 4.8 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code
- MFR # 176512
- Zoro # G108584713
- UPC # 888434624029
- Country of Origin Malaysia
- Category Barcode Readers & Accessories
Dimensions
Height | 0.83 in |
Width | 3.7 in |
Size | 0.83 in H x 3.7 in W x 4.8 in D |
Depth | 4.8 in |
Details
Item | Mounting Bracket |
Color | Light Gray |
For Use With | CR2700 Inductive Charging Station (#151789) |
Description
Keep your CR2700 Inductive Charging Station steady and right where you need it with this sturdy base mount. For use with CR2700 Inductive Charging Station.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH Battery for Simplex 4010 Fire Alarm Control Panel - 2 Pack (ML22-12MP21141114657)
- MITUTOYO USB MultIPlexer, 8 input (64AAB640)
- VTECH HEADSET, CORDLESS, SR/BK (VTEIS6200)
- PYLE Hum/Noise Eliminator 2-Channel Box With Xlr Jacks (PHE400)
- CODE CR950 Handheld Wired Barcode Scanner - 1D, 2D, QR Code (176522)
- CODE USB to RJ45 6' Cable for Code Reader Barcode Scanner (176506)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD3U4602VZW)
- SQUIDS BY ERGODYNE 5544 L Gray Phone Style Scanner Holster with Belt Clip (5544L)
- SQUIDS BY ERGODYNE 5544 S Black Phone Style Scanner Holster with Belt Clip (5544S)
- SQUIDS BY ERGODYNE 5541 L Gray Handheld Barcode Scanner Holster with Belt Clip (5541L)
- HONEYWELL 1300G Scanner Usb Cbl White (1300G-1USB)
- Code Barcode Readers & Accessories