Shop All Barcode Readers & Accessories
Code
CR2700 Handheld Wireless Palm Barcode Scanner with Charging Station Bluetooth
Mfr # 176518
Zoro # G008584677
Free Shipping & Returns
$1,261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.1 in H x 2.1 in W x 5.2 in D
- Application Asset Tracking;General Identification
- Width 2.1 in
- Includes (1) CR2700 Scanner Palm Version;(1) B27 battery;(1) Inductive Charging Station with Desktop mount;(1) 6ft USB Charging Cable
- Features High Density Field: 960 x 640, Wide Field: 960 x 640
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Code
- MFR # 176518
- Zoro # G008584677
- UPC # 888434624081
- Country of Origin Malaysia
- Category Barcode Readers & Accessories
Dimensions
Size | 1.1 in H x 2.1 in W x 5.2 in D |
Width | 2.1 in |
Depth | 5.2 in |
Height | 1.1 in |
Details
Application | Asset Tracking;General Identification |
Includes | (1) CR2700 Scanner Palm Version;(1) B27 battery;(1) Inductive Charging Station with Desktop mount;(1) 6ft USB Charging Cable |
Features | High Density Field: 960 x 640, Wide Field: 960 x 640 |
Color | Dark Gray |
Rotational Tolerance | +/- 180° |
Memory | 1 MB NOR Flash, 16MB RAM |
Item | Barcode Scanner |
Battery Type | Rechargeable Lithium-ion Battery |
Connectivity Options | Bluetooth |
Description
Read wide and small barcodes easier with this ultra-fast barcode reader. Get unbeatable performance from an aggressive, omnidirectional scanner that reads even damaged barcodes. Kit features a Charging Station. Kit includes everything you need to get your scanning processes started: CR2700 Scanner Palm Version, B27 battery, Inductive Charging Station with Desktop mount and a 6-foot USB Charging Cable. Uses B27 batteries with built-in power gauge. IP65 seal rating against dust and liquid ingress, CodeShield housing for disinfectant and chemical wipedown. Unequaled performance reading on curved and shiny surfaces. USB, Bluetooth5 Low Energy for enhanced data security, extended battery life and less downtime. Customizable visual, audible and haptic feedback with multiple programmable buttons. Trace any troubles - Trackable service dates and battery statistics to help IT deploy and manage their scanner fleet.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNICEL ER34615 3.6V 19Ah Sz D Lithium Battery w/ Wire Leads RFID Beacons AMR (ER34615/W)
- MIGHTY MAX BATTERY 24V 2Amp Scooter Battery Charger for Go-Go Sport S73/S74 (MAX3497086)
- HPC HPC:1-7/16" Standard Camlock (ULR-1437STD-KA-0000)
- ZORO SELECT Parking Permit, Blue, W 3 In, PK5 (2XKE6)
- CODE USB to RJ45 6' Cable for Code Reader Barcode Scanner (176506)
- CODE USB to Micro USB 6' Cable for Code Reader Barcode Scanner (176508)
- CODE CR1500 Handheld Wired Barcode Scanner - 1D, 2D, QR Code (176510)
- CODE CR950 Handheld Wired Barcode Scanner - 1D, 2D, QR Code (176522)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-SR3U4600VZW)
- ZEBRA TECHNOLOGIES Zebra CBL-DC-388A1-01 DC Line Cord for Scanners (105CBLDC388A)
- SQUIDS BY ERGODYNE 5544 L Gray Phone Style Scanner Holster with Belt Clip (5544L)
- Code Barcode Readers & Accessories