Shop All Barcode Readers & Accessories
Code
CR2700 Handheld Wireless Palm Barcode Scanner - Bluetooth, 1D, 2D, QR Code
Mfr # 176517
Zoro # G408584567
Free Shipping & Returns
$990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High Density Field: 960 x 640, Wide Field: 960 x 640
- Size 1.1 in H x 2.1 in W x 5.2 in D
- Includes (1) CR2700 Scanner Palm Version;(1) B27 battery
- Application Asset Tracking;General Identification
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Code
- MFR # 176517
- Zoro # G408584567
- UPC # 888434624074
- Country of Origin Malaysia
- Category Barcode Readers & Accessories
Dimensions
Size | 1.1 in H x 2.1 in W x 5.2 in D |
Height | 1.1 in |
Width | 2.1 in |
Depth | 5.2 in |
Details
Features | High Density Field: 960 x 640, Wide Field: 960 x 640 |
Includes | (1) CR2700 Scanner Palm Version;(1) B27 battery |
Application | Asset Tracking;General Identification |
Color | Dark Gray |
Memory | 1 MB NOR Flash, 16MB RAM |
Battery Type | Rechargeable Lithium-ion Battery |
Connectivity Options | Bluetooth |
Rotational Tolerance | +/- 180° |
Item | Barcode Scanner |
Description
Read wide and small barcodes easier with this ultra-fast barcode reader. Get unbeatable performance from this aggressive, omnidirectional scanner that reads even damaged barcodes. Get your scanning processes started or add this scanner + battery kit to your current scanning solution. Uses B27 batteries with built-in power gauge. IP65 seal rating against dust and liquid ingress, CodeShield housing for disinfectant and chemical wipedown. Unequaled performance reading on curved and shiny surfaces. USB, Bluetooth5 Low Energy for enhanced data security, extended battery life and less downtime. Customizable visual, audible and haptic feedback with multiple programmable buttons. Trace any troubles - Trackable service dates and battery statistics to help IT deploy and manage their scanner fleet. Includes: CR2700 Palm Barcode Scanner and B27 Battery.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTELCO 255400ARC20M Wall Phone w/Armored Cord (2554-ARC-BK)
- URBAN ARMOR GEAR Rugged Bluetooth Keyboard with Trackpad for Apple iPad 10.9 2022, Black (124020114031)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH PRIDE Victory AGM1234T Scooter Battery - 2 Pack (ML35-12MP25691)
- BATTERY TECHNOLOGY Replacemen Ups Battery For Apc Rbc43 (RBC43-SLA43-BTI)
- CODE CR1500 Handheld Wired Barcode Scanner - 1D, 2D, QR Code (176510)
- CODE CR2700 Handheld Wireless Handle Barcode Scanner with Charging Station Bluetooth (176516)
- CODE USB to RJ45 6' Cable for Code Reader Barcode Scanner (176506)
- CODE CR950 Handheld Wired Barcode Scanner - 1D, 2D, QR Code (176522)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-SR0F003VZWW)
- SOCKET MOBILE Durascan D760 2D/1D Bcd Scr Pp - Gry (CX3465-1933)
- HONEYWELL MOBILITY & SCANNING Honeywell 1250G Barcode Scanner (1250G-2USB-1)
- Code Barcode Readers & Accessories