Shop All Barcode Readers & Accessories
Code
CR2700 Handheld Wireless Handle Barcode Scanner with Charging Station Bluetooth
Mfr # 176516
Zoro # G108584522
product price: $1,261.99
/ea
Free Shipping & Returns
$1,261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Gray
- Features High Density Field: 960 x 640, Wide Field: 960 x 640
- Size 5.3 in H x 2.1 in W x 5.2 in D
- Depth 5.2 in
- Width 2.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code
- MFR # 176516
- Zoro # G108584522
- UPC # 888434624067
- Country of Origin Malaysia
- Category Barcode Readers & Accessories
Dimensions
Size | 5.3 in H x 2.1 in W x 5.2 in D |
Depth | 5.2 in |
Width | 2.1 in |
Height | 5.3 in |
Details
Color | Dark Gray |
Features | High Density Field: 960 x 640, Wide Field: 960 x 640 |
Application | Asset Tracking;General Identification |
Includes | (1) CR2700 Scanner Handled Version;(1) B27 battery;(1) Inductive Charging Station with Desktop mount;(1) 6ft USB Charging Cable |
Item | Barcode Scanner |
Connectivity Options | Bluetooth |
Memory | 1 MB NOR Flash, 16MB RAM |
Rotational Tolerance | +/- 180° |
Battery Type | Rechargeable Lithium-ion Battery |
Description
Easily read wide and small barcodes with the ultra-fast CR2700 Handled Barcode Scanner. This aggressive, omnidirectional scanner eliminates repositioning and time-consuming re-scans of barcodes. Kit features a Charging Station Use this comprehensive kit to get your scanning processes started. It includes everything you need to set up a scanning workflow. Uses B27 batteries with built-in power gauge. IP65 seal rating against dust and liquid ingress, CodeShield housing for disinfectant and chemical wipedown. Unequaled performance reading on curved and shiny surfaces. USB, Bluetooth5 Low Energy for enhanced data security, extended battery life and less downtime. Customizable visual, audible and haptic feedback with multiple programmable buttons. Trace any troubles - Trackable service dates and battery statistics to help IT deploy and manage their scanner fleet. Includes: CR2700 Handled Barcode Scanner, B27 battery, Inductive Charging Station with Desktop Mount, a 6-foot USB Charging Cable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for APC Smart-UPS SC 420VA, SC420 (ML10-121531778)
- ILC Replacement for Compaq 430128-001 (430128-001 COMPAQ)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-9600)
- DURACELL Rechargeable StayCharged NiMH Batteries, AAA, PK4 (DX2400B4N)
- CODE USB to RJ45 6' Cable for Code Reader Barcode Scanner (176506)
- CODE CR950 Handheld Wired Barcode Scanner - 1D, 2D, QR Code (176522)
- KEYENCE HANDHELD READER BAR CODE SCANNER (SR-UB1)
- MARPAC Marpac MAR-WHISH Whish Multiple Sounds Noise Machine; White (MAR-WHISH)
- SQUIDS BY ERGODYNE 5540 L Gray Handheld Barcode Scanner Holster with Belt Loop (5540L)
- ERGODYNE Squids 3138 Padded Barcode Scanner Harness & Lanyard for Mobile Computers, S, Black (19188)
- ADESSO PUBLISHING Adesso Antimicrobial & Walterproof 2D/1D Usb Barcode Scanner, w/ Drop (NUSCAN5200TU)
- Code Barcode Readers & Accessories