Shop All Barcode Readers & Accessories
Code
CR2700 Handheld Wireless Handle Barcode Scanner - Bluetooth, 1D, 2D, QR Code
Mfr # 176515
Zoro # G808584549
Free Shipping & Returns
$990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.1 in
- Size 5.3 in H x 2.1 in W x 5.2 in D
- Includes (1) CR2700 Scanner Handled Version;(1) B27 battery
- Features High Density Field: 960 x 640, Wide Field: 960 x 640
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Code
- MFR # 176515
- Zoro # G808584549
- UPC # 888434624050
- Country of Origin Malaysia
- Category Barcode Readers & Accessories
Dimensions
Width | 2.1 in |
Size | 5.3 in H x 2.1 in W x 5.2 in D |
Depth | 5.2 in |
Height | 5.3 in |
Details
Includes | (1) CR2700 Scanner Handled Version;(1) B27 battery |
Features | High Density Field: 960 x 640, Wide Field: 960 x 640 |
Color | Dark Gray |
Application | Asset Tracking;General Identification |
Battery Type | Rechargeable Lithium-ion Battery |
Rotational Tolerance | +/- 180° |
Connectivity Options | Bluetooth |
Item | Barcode Scanner |
Memory | 1 MB NOR Flash, 16MB RAM |
Description
Easily read wide and small barcodes with the ultra-fast CR2700 Handled Barcode Scanner. This aggressive, omnidirectional scanner eliminates repositioning and time-consuming re-scans of barcodes. Get your scanning processes started or add this scanner + battery kit to your current scanning solution. Uses B27 batteries with built-in power gauge. IP65 seal rating against dust and liquid ingress, CodeShield housing for disinfectant and chemical wipedown. Unequaled performance reading on curved and shiny surfaces. USB, Bluetooth5 Low Energy for enhanced data security, extended battery life and less downtime. Customizable visual, audible and haptic feedback with multiple programmable buttons. Trace any troubles - Trackable service dates and battery statistics to help IT deploy and manage their scanner fleet. Includes: CR2700 Handled Barcode Scanner and B27 Battery.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for NEC Vt85lp Lamp & Housing (VT85LP LAMP & HOUSING NEC)
- ILC Replacement for Compactlogix 1769-l32e Battery (1769-L32E BATTERY COMPACTLOGIX)
- ENERGIZER Ultimate Lithium AAA 1.5 V 1250 Ah Battery L92BP-4 4 pk (L92SBP-4)
- MOTOROLA Case, Material Nylon (PMLN5844A)
- CODE CR1500 Handheld Wired Barcode Scanner - 1D, 2D, QR Code (176510)
- CODE USB to RJ45 6' Cable for Code Reader Barcode Scanner (176506)
- CODE USB to Micro USB 6' Cable for Code Reader Barcode Scanner (176508)
- CODE CR950 Handheld Wired Barcode Scanner - 1D, 2D, QR Code (176522)
- ZEBRA TECHNOLOGIES Zebra 23844-00-00R 7 1/2' AC Line Cord (105238440000)
- HONEYWELL MOBILITY & SCANNING Honeywell, 1250G, Usb Kit (1250G-2USB)
- SQUIDS BY ERGODYNE 5544 L Gray Phone Style Scanner Holster with Belt Clip (5544L)
- Code Barcode Readers & Accessories