Shop All Barcode Readers & Accessories
Code
CR1500 Handheld Wired Barcode Scanner with Stand - 1D, 2D, QR Code
Mfr # 176511
Zoro # G508584665
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.2 in
- Features High Density Field: 960 x 640, Wide Field: 960 x 640
- Width 2 in
- Depth 3 in
- Size 5.2 in H x 2 in W x 3 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code
- MFR # 176511
- Zoro # G508584665
- UPC # 888434624012
- Country of Origin Malaysia
- Category Barcode Readers & Accessories
Dimensions
Height | 5.2 in |
Width | 2 in |
Depth | 3 in |
Size | 5.2 in H x 2 in W x 3 in D |
Details
Features | High Density Field: 960 x 640, Wide Field: 960 x 640 |
Application | Asset Tracking;General Identification |
Includes | (1) CR1500 Reader;(1) Stand;(1) USB Cable 6ft |
Color | Dark Gray |
Item | Barcode Scanner |
Battery Type | No Battery |
Connectivity Options | USB |
Rotational Tolerance | +/- 180° |
Memory | 1 MB NOR Flash, 16MB RAM |
Description
Save valuable time with this fast and reliable scanning solution: the CR1500 + Stand. This omnidirectional barcode reader eliminates repositioning and time-consuming re-scans of 1D and 2D barcodes that have seen challenging conditions. Compact, lightweight and rugged to survive your toughest industrial environments. Get fast and easy scanning with a high-performance scan engine and intuitive targeting . Read both high-density and wide-field barcodes with a single device via dual-field optics. PVC-free housing is IP54 rated to protect against harsh chemical cleaning agents, dust and water ingress. Smart scanning in a small package - one of the smallest barcode readers on the market. Includes: CR1500 Barcode Reader, Stand and 6-foot USB Cable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 24 Volt 8 Amp Charger For BATC8, 4C24080A, C12-005-00800 (MAX3496987)
- MIGHTY MAX BATTERY 12V 8Ah Alarm Battery Replaces 7Ah GE Security 60-680 - 6 Pack (ML8-12MP6124)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 25ft (5581)
- INFRATECH (SRU-3224) HI INTENSITY MED WAVE PORTBLE (IF14-1015)
- CODE CR1500 Handheld Wired Barcode Scanner - 1D, 2D, QR Code (176510)
- CODE CR950 Handheld Wired Barcode Scanner - 1D, 2D, QR Code (176522)
- CODE CR2700 Handheld Wireless Handle Barcode Scanner with Charging Station Bluetooth (176516)
- CODE USB to RJ45 6' Cable for Code Reader Barcode Scanner (176506)
- KEYENCE Reader 5VDC Bar Code Scanner (SR-710)
- SQUIDS BY ERGODYNE 5541 L Gray Handheld Barcode Scanner Holster with Belt Clip (5541L)
- HONEYWELL MOBILITY & SCANNING Honeywell, Voyager 1202G, Usb Kit (1202G-2USB-5)
- Code Barcode Readers & Accessories