Shop All Barcode Readers & Accessories
Code
Bluetooth Inductive Charging Station for CR2700 Barcode Scanner
Mfr # 176514
Zoro # G908584517
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Height 3 in
- Depth 4 in
- Size 3 in H x 4 in W x 4 in D
- For Use With CR2700 Scanner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Code
- MFR # 176514
- Zoro # G908584517
- UPC # 888434624043
- Country of Origin Malaysia
- Category Barcode Readers & Accessories
Dimensions
Height | 3 in |
Depth | 4 in |
Size | 3 in H x 4 in W x 4 in D |
Width | 4 in |
Details
Color | Light Gray |
For Use With | CR2700 Scanner |
Item | Charger |
Description
Keep your CR2700 charged with this inductive charging station. Inductive charging eliminates exposed metal and related contact failure caused by chemical wipe-downs. Bluetooth capability wirelessly connects the CR2700 to your computer or a printer via the charging station.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING ELECTRONICS Viking Elevator Phone Kit/Same (E-1600-55A)
- MONOPRICE Heavy Duty Power Cord - NEMA 5-15P to IEC 60320 C15_ 14AWG_ 15A/1875W_ (35116)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-08357-CCD The Recorder Guide- An Instruction Guide Record (FW-08357-CCD)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, White, 15 W (SPC40RT)
- CODE USB to RJ45 6' Cable for Code Reader Barcode Scanner (176506)
- CODE CR950 Handheld Wired Barcode Scanner - 1D, 2D, QR Code (176522)
- CODE CR2700 Handheld Wireless Handle Barcode Scanner with Charging Station Bluetooth (176516)
- CODE CR1500 Handheld Wired Barcode Scanner - 1D, 2D, QR Code (176510)
- SQUIDS BY ERGODYNE 5541 L Gray Handheld Barcode Scanner Holster with Belt Clip (5541L)
- BLUE STAR Honeywell Xenon Wireless Area Imaging 1D/2D Scanner w/ USB Cable (1952GSR-2USB-5-N)
- HONEYWELL Granit, Industrial Scanner, 1D/2D, Fr Focus, Red, Rs232/Usb (1980IFR-3)
- Code Barcode Readers & Accessories