Shop All Barcode Readers & Accessories
Code
Bluetooth Dongle for CR2700 Barcode Scanner
Mfr # 176513
Zoro # G708584601
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.04 in
- Width 0.73 in
- Color Dark Gray
- Height 1.7 in
- Size 1.7 in H x 0.73 in W x 0.04 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Code
- MFR # 176513
- Zoro # G708584601
- UPC # 888434624036
- Country of Origin Taiwan, Province of China
- Category Barcode Readers & Accessories
Dimensions
Depth | 0.04 in |
Width | 0.73 in |
Height | 1.7 in |
Size | 1.7 in H x 0.73 in W x 0.04 in D |
Details
Color | Dark Gray |
For Use With | CR2700 Scanner |
Item | Dongle |
Description
Stay connected and easily share data using this CR2700 Bluetooth Dongle. Just connect it to your reader and computer. For use with the CR2700.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESSORIES 12V DC, 18CH 20 Amp Power Box, PTC Fuse, UL listed (CP1218-20A-UL)
- ILC Replacement for Hospira Hospria Plum A+ Pump Battery (HOSPRIA PLUM A+ PUMP BATTERY HOSPIRA)
- GARRETT METAL DETECTORS Hand-Held Evidence Metal Detector, Ground, Kit (1140780)
- EXELL BATTERY 12, 12, AGM Chemistry (EB12120F1)
- CODE USB to Micro USB 6' Cable for Code Reader Barcode Scanner (176508)
- CODE USB to RJ45 6' Cable for Code Reader Barcode Scanner (176506)
- CODE Inductive Charging Station Base Mount for CR2700 Barcode Scanner (176512)
- CODE CR950 Handheld Wired Barcode Scanner - 1D, 2D, QR Code (176522)
- COGNEX 828-0368-1R D1 Bar Code Scanner (DMR-300X-00)
- ADESSO PUBLISHING Adesso Antimicrobial & Walterproof 2D/1D Usb Barcode Scanner, w/ Drop (NUSCAN5200TU)
- MARPAC Marpac MAR-WHISH Whish Multiple Sounds Noise Machine; White (MAR-WHISH)
- Code Barcode Readers & Accessories