Shop All Emergency Vehicle Lights & Lightbars
Code 3
XTP Single, 3 LEDs Light, 12/24VDC, White
Mfr # XTP3W
Zoro # G2934029
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24VDC
- Bulb Technology LED
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # XTP3W
- Zoro # G2934029
- Country of Origin China
- Category Emergency Vehicle Lights & Lightbars
Details
Item | LED Warning Lights |
Voltage | 12 to 24VDC |
Bulb Technology | LED |
Color | White |
Description
XTP Single,3 LEDs Light,12/24VDC,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Drum Brake Wheel Cylinder - Rear Right, W17508 (W17508)
- GROTE Utility Trailer Lighting Kit (65320-5)
- PHOENIX Bracket For Simulator (PND1907BKT)
- 3M 3M 357 Bondo Spreader, 3 Pack (7100028860)
- CODE 3 Hood/Flush Mount, MR6 Amber LED (MR6-A)
- CODE 3 Reflex Beacon, Amber Lens, Amber LEDs (C5590AA)
- CODE 3 Permanent Kit, Mx, Ranger, Rmx Lightbars (PERMX)
- CODE 3 Reflex LED Minibar, 11", Amber/White (C5550CAW)
- CODE 3 Flasher With Connector, LED Flash Patterns (LEDFLASHER1)
- CODE 3 SB48 Beacon Metal Stanchion Mnt Bracket (SB-PDSTL-BRKT)
- ABRAMS Focus 1X Series LED Dash & Deck Light - Amber (FD-6100-A)
- Code 3 Emergency Vehicle Lights & Lightbars