Shop All Emergency Vehicle Lights & Lightbars
Code 3
XTP Single, 3 LED Lights, 12/24VDC, Amber
Mfr # XTP3A
Zoro # G2933758
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Voltage 12 to 24VDC
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # XTP3A
- Zoro # G2933758
- Country of Origin China
- Category Emergency Vehicle Lights & Lightbars
Details
Item | LED Warning Lights |
Color | Amber |
Voltage | 12 to 24VDC |
Bulb Technology | LED |
Description
XTP Single,3 LED Lights,12/24VDC,Amber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Filter Asm-Oil Pf46E, Pf46E (PF46E)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9045)
- WIX FILTERS Air Filter #Wix 49883 (49883)
- VICTRON ENERGY BatteryProtect 12/24V-100A (BPR000100400)
- CODE 3 Stacked LED X, Alum Bezel, Blue/Red (LXEX2F-BR)
- CODE 3 Bumper-Mount Speaker, Chrome, 100W (PB100C)
- CODE 3 Narrowstik, Amber, 35Ft Cable 8 LEDs, 47" (NASLTS84735)
- CODE 3 Reflex Beacon, Clear Lens, Amber LEDs (C5590CA)
- CODE 3 XTP Single Color, 6 LEDs, Amber/Amber (XTP6AA)
- CODE 3 Chrome Speaker Kit For Harley Davidson (HDSPKT)
- CODE 3 XTP Single Color, 6 LEDs, Green/Green (XTP6GG)
- Code 3 Automotive Lighting