Shop All Emergency Vehicle Lights & Lightbars
Code 3
XTP Multicolor, 16 LEDs, Dual Stack, Red/Amb
Mfr # XTP4DSMCRA
Zoro # G2934403
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Color Red/Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Code 3
- MFR # XTP4DSMCRA
- Zoro # G2934403
- Country of Origin China
- Category Emergency Vehicle Lights & Lightbars
Details
Item | LED Warning Lights |
Bulb Technology | LED |
Color | Red/Amber |
Description
XTP MulitColor,16 LEDs,Dual Stck,Red/Amb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE PWC Fluke Anchor Kit, Approx. 1-3/4 lbs. (41160)
- SUPERJOCK Adjustable Keel Roller Bracket Assembly - 5 in. Black Roller (SU11438)
- WIX FILTERS Cartridge Hyd Filter, 57841 (57841)
- SEACHOICE SWITCH UNIV KILL 50""TETH (11681)
- CODE 3 Adapter Hook Kit, Silverado, Pursuit Rtd, Wht (CVYSLVR15-W)
- CODE 3 Chase Warning, 12 LED, 6 Amber, 6 White (CD3766AW)
- CODE 3 Narrowstik Programmable Controller (NASLCH2)
- CODE 3 MR6 LED, Hood/Flush Mount, Amber/White (MR6MC-AW)
- CODE 3 LED PrizmIi, Bezel, Red, REF8, 4"X6" (468RBZ-75)
- CODE 3 Compartment Light, 5.4"Red/White, With Switch (CW0410-WR)
- ECCO SAFETY GROUP SIGNAL ARROW: SAFETY ARROW/36 FLASH PATTERNS/IN-CAB CONTROLLER/35FT CABLE/12-24V (ED3307A)
- Code 3 Automotive Lighting