Shop All Automotive Warning & Marker Lights
Code 3
Warning Light, LED, Amber, Surface, Rect, 5 L
Mfr # LXEX1F-A
Zoro # G3823687
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 24V
- Lens Color Clear
- Lighting Technology - Vehicle Lighting LED
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # LXEX1F-A
- Zoro # G3823687
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 2 in |
Width - Vehicle Lighting | 1 in |
Length - Vehicle Lighting | 5 in |
Height | 2" |
Length | 5" |
Width | 1" |
Overall Height | 2 in |
Overall Length | 4 13/16 in |
Overall Depth | 1 3/16 in |
Description
Warning Light, Light Type Emergency Vehicle Area Light, Light Color Amber, Wattage 9.6 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 4 13/16 in, Overall Diameter Not Applicable, Overall Height 2 in, Overall Depth 1 3/16 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL BALLS Front Wheel Bearing Seal Kit For Harley FLHTCU Ultra Electra Glide 2007 (25-1394)
- SEA-DOG Sea-Dog 420840-1 Resettable Circuit Breaker Cover (420840-1)
- AGS Coil, Copper, 5/8 x 25 x 035 (CT-825-035)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 530-12 5 Hole 8 Ply (30861)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (45STBZR)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (85BZR)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZR)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZA)
- CODE 3 Warning Light, LED, 12 to 24VDC (MR6MC-BW)
- CODE 3 Warning Light, LED, Blue, Surf, Rect, 5 L (LXEX1F-B)
- MAXXIMA Clearance Light, LED, Amber, Oval, 6-1/4 L (M20332YCL)
- Code 3 Automotive Warning & Marker Lights