Shop All Automotive Warning & Marker Lights
Code 3
Warning Light, LED, 12 to 24VDC
Mfr # VR
Zoro # G3772428
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Includes 9 ft Pre-Wired Cable, Black Bezel, In-Line Power Module, Low Profile Mounting Flange, Self-Contained Power Module
- Length 2-19/64"
- Features In-Line Power Module, Mounts into 1 in Hole, Nickel Plated Housing, Self-Contained Power Module
- Standards CE, R10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # VR
- Zoro # G3772428
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 2-19/64" |
Width - Vehicle Lighting | 1 in |
Height - Vehicle Lighting | 3/4 in |
Length - Vehicle Lighting | 2 1/4 in |
Overall Depth | 1 1/2 in |
Description
Warning Light, Light Type Emergency Vehicle Area Light, Light Color Red, Wattage 10.8 W, Lens Color Red, Shape Round, Light Pattern Flashing, SAE Class Rating Not Rated, Electrical Connection Pre-Wired Cable, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter Not Applicable, Overall Height Not Applicable, Overall Depth 1 1/2 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Oblong Captive Garboard Drain -Plug - 316 Stainless Steel (520065-1)
- STANT Fuel Cap, NonLocking, 1-9/16 in. Dia. (MGC832)
- AGS TransLine Connector-3/8 x 1/4-18 NPT-Dodge 2003-1994, Jeep 2003-1993 (TR-750)
- A & I PRODUCTS Receiver/Drier 10" x6" x6" (A-AH211387)
- CODE 3 Warning Light, LED, 12 to 24VDC (MR6MC-RW)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (85BZR)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (45BZR)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZR)
- CODE 3 Warning Light, LED, 12 to 24VDC (MR6-R)
- CODE 3 Warning Light, LED, Red, Surf, Rect, 5 In L (LXEX1F-R)
- SPEC-D TUNING Roof Cab LED Light - Clear Lens 3Pc-Set (LRC-300C)
- Code 3 Automotive Lighting